Beli Tangki Sprayer Elektrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAHLIA (Sprayer) SprayerDeskripsi:-The handle part can be attached to the left or the right hand side of the tank, making it convenient for both left-handed and right-handed persons. -For spraying pesticides on plants.-For spraying herbicides and liquid fertilizers.atribut:
- Nozzle: Dual Port
- Tank Material: Polyethylene (PE)
- Hose Material: Vinyl Chloride (PVC)
- Rutland Hand SprayerDeskripsi:High quality hand held sprayer manufactured from ABS plastic which is both shatter-proof and frost-resistant. Sprays herbicides, insecticides and fertilisers around the garden.atribut:
- Overall Height (mm): 275
- Color: White
- Tank Material: ABS Plastic
- Protection Features: Frost-resistant Shatterproof
- Capacity (L): 1.5
- Type: Hand Sprayer
- Rutland Pressure SprayerDeskripsi:5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.atribut:
- Color: White
- Tank Material: Polyethylene
- Protection Features: Shatterproof
- Capacity (L): 5
- Type: Pressure Sprayer
- Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
- Overall Height (mm): 250
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- TRUSCO Sprayer (Alat Penyemprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
- Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)Deskripsi:Dengan mesin dan pompa yang handal, desain dengan bobot yang lebih ringan dan kapasitas tangki lebih besar, mesin penyemprot kami cocok untuk semua kebutuhan penyemprotan disetiap musim untuk pengendalian gulma, pengendalian hama dan pemupukan cair. Mesin Penyemprot Serbaguna
- monotaro Pressurized auto spray (Auto Sprayer)Deskripsi:Produk ini juga sering disebut dengan Auto Sprayeratribut:
- Material: (container) PE, (spray) PP, (injection part) brass
- Capacity (ml): 1000
- Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
- monotaro Garden Spray (Mesin Sprayer)Deskripsi:Produk ini juga sering disebut dengan Mesin Semprot Tanamanatribut:
- Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
- Type: Accumulator
- Hose Length (mm): approx. 1000
- Main Uses: gardening
- Corresponding solution: Drug / water
- Dimensions (mm): approx. 460
- Mass (kg): approx. 1.33
- Model : Shoulder type
- Nozzle: One head
- Nozzle Length (mm): approx. 575
- Tank Capacity (L) : 7
- Tasco Hand Sprayer (Semprotan Tangan)Deskripsi:Alat Penyemprotatribut:
- Tank Capacity: 2 Litres
- Dimension: 133 x 133 x 315 mm
- Sprayer Empty Weight: 0.5 kg
- Color: Green-White
- Furupla Sprayer (Alat Penyemprot)Deskripsi:-Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.atribut:
- Nozzle Materials: Brass
- Nozzle Pipe Materials: Stainless Steel (SUS304)
- Tank Material: Polyethylene (PE)
- Hose Material: Elastomer (TP)
- FIRMAN Power Sprayer (Mesin Semprot Elektrik)atribut:
- Rotation Speed (rpm): 300-1000
- MATABi SprayerDeskripsi:-The amount of residual liquid can be checked with the translucent tank.-The fiberglass nozzle is equipped with an easy to hold grip with ergonomic design.-It is sealed with a chemical resistant Viton (R) (FPM).-A strap is included to hang from the shoulder. -For gardening.-For cleaning.atribut:
- Nozzle: A Mouthpc
- Nozzle Pipe Materials: Fiberglass
- Hose Material: Vinyl Chloride (PVC)
- Tank Material: Polypropylene (PP)
- Hyundai Power Sprayer (Mesin Semprot Elektrik)atribut:
- Pressure: 0-2,5 Mpa
- Fuel Tank Capacity: 0.75 liter
- Power Output: 0.75 kW/7500 r.p.m
- Flow: >/= 7 liter/min
- Container Capacity: 25 liter
- Rutland Knapsack Professional Sprayer (Alat Penyemprot)atribut:
- Capacity (L): 20
- Overall Height (mm): 600
- Tank Material: Polyethylene
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- NAMI Truk Forklift Elektrik Counter Balance TKatribut:
- Power Type: Battery
- Operation Type: Seated
- Load Center: 500mm
- Rim Size Rear: 4.33R-8
- Tyres No. Front/Rear (X=drive): 2X/2
- HITACHI Pump Automatic for Deep Well (Pompa Otomatis)Deskripsi:Automatic Water Pump (Pompa Air Otomatis) - Deep is never a problem.- Pompa air otomatis Hitachi, sangat sesuai untuk sumur dengan kedalaman 12 meter atau lebih.- Pengatur otomatis untuk menghidupkan dan mematikan pompa yang berjalan bersamaan dengan penggunaan keran air.- Relay temperatur air dalam pompa air untuk mencegah tingkat panas tinggi pada pompa.- Tiga pilihan saluran keluaran air untuk pemasangan yang lebih flexible.- Tangki terbuat dari logam tebal khusu dan dilapisi dengan 3 lapisan agen anti karat.- Pipa masuk pada model single jet terbuat dari kuningan khusu yang anti karat dan tahan lama.atribut:
- Total Dischange Head (m): 12
- Suction Pipe (mm): 35
- Capacity (L/minute): 20 | 16 | 9
- Dimensions (mm): 384x384x628
- Discharge Pipe (mm): 25
- Motor Power (W): 300
- Total Suction Head (m): 18 | 24 | 30
- NIKKO STEEL Kawat Las Baja Lunak RD-460Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- RYU Kompresor AnginDeskripsi:- The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
Daftar Harga Tangki Sprayer Elektrik Terbaru April 2026
| DAHLIA (Sprayer) Sprayer | Rp1.099.900 |
| Rutland Hand Sprayer | Rp279.900 |
| Rutland Pressure Sprayer | Rp459.900 |
| Rutland Knapsack Sprayer (Alat Penyemprot) | Rp779.900 |
| TRUSCO Sprayer (Alat Penyemprot) | Rp599.900 |
| Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik) | Rp649.900 |
| monotaro Pressurized auto spray (Auto Sprayer) | Rp62.900 |
| monotaro Garden Spray (Mesin Sprayer) | Rp249.900 |
| Tasco Hand Sprayer (Semprotan Tangan) | Rp79.900 |
| Furupla Sprayer (Alat Penyemprot) | Rp579.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



















































































































































%20Sprayer/P102694208-3.jpg)


/1vP102062067-4.jpg)
/P101000994-1.jpg)
/P102118665-1.jpg)
/P101566061-1.jpg)
/lbP102250767-3.jpg)
/P102118672-1.jpg)
/P102639061-1.jpg)
/P102540299-1.jpg)

/P102093580-1.jpg)

/22P102062074-4.jpg)
/P101578422-1.jpg)

/P102120217-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-460/1gP103216052-1.jpg)